HOOKED BLADE - 18.7X50X0.65MM

715.6603 - UNSPSC 27111503
071566 03 961 10
HOOKED BLADE - 18.7X50X0.65MM HOOKED BLADE - 18.7X50X0.65MM
HOOKED BLADE - 18.7X50X0.65MM

Delivery

No stock for delivery. -

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

40 pieces in stock at Vaughan, ON as of 9:03 PM. Directions. Call: (289) 474-5447

110 pieces in stock at Mississauga, ON as of 9:03 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Blade Width 18.7 mm
Blade Length 50 mm
Blade Thickness 0.65 mm
Material Carbon Steel
EAN 4050641026989

Features

Two notch, two hole hook blade
Made of carbon steel

Applications

Roofing shingles
Felt paper
Tyvek
Foam board
Insulation
Carpeting
Other building materials

Customers Also Viewed

Is Often Bought With

You Might Also Like